SKU:
ECL5393726F
MPN:
EOHBC6-MINI
£18.99
Ex VAT
£22.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Strong plastic construction and carbon steel bar are strong and durable and allow the Mini clamp to achieve up to 75kg clamping force, while the Micro clamp achieves up to 25kg clamping force. They are ideal for small wood working projects, working in confined spaces and delicate work requiring light pressure. The Mini clamp features an easy push button system and allows a quick change from a clamp to a spreader. The quick release insert trigger enables the clamps to be quickly positioned and released and the removable pads stay fixed to the clamp giving an even distribution of clamping force across the workpiece protecting it from marking damage.
Attribute | Value |
---|---|
Bar Material | Carbon Steel |
Brand | Eclipse Blue |
Clamp Features | Smooth & Easy Pull of Handle |
Clamping Force | 75kg |
EAN | 5012095613558 |
ECLASS Code | 21020501 |
Handle Material | Fibreglass Nylon |
Handle Type | Pistol Grip |
Jaw Material | Plastic |
Jaw Pad Material | Plastic Moulding |
MFR Part No. | EOHBC6-MINI |
Opening Capacity | 150mm |
Overall Length | 285mm |
Spreader Range | 123 to 275mm |
Throat Depth | 60mm |
Type | Quick Clamp |
UNSPSC Code | 27112100 |