SKU:
IRW5658262M
MPN:
T5062QCEL7
£38.99
Ex VAT
£46.79
Inc VAT
Product Details
Product Specification
Simple one handed operation, the clamp can be converted quickly and simply to a spreader clamp
Lockable swivel pads allow clamping of uneven surfaces
The clamps can apply a pressure up to 135kg when required
Supplied in packs of two
Attribute | Value |
---|---|
Brand | Irwin |
Clamp Features | Lockable Swivel Jaws Quick-Change Clamp to Spreader Quick-Release Trigger |
Clamping Force | 135kg |
EAN | 0385485062584 |
ECLASS Code | 21020501 |
Handle Type | Pistol Grip |
MFR Part No. | T5062QCEL7 |
Opening Capacity | 150mm |
Type | Quick Clamp Set |
UNSPSC Code | 27112100 |