SKU:
IRW5395462E
MPN:
T5462EL7
£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
The IRWIN QUICK-GRIP bar clamp is ideal for use with one hand and able to provide 63kg of sustained clamping force evenly. It is provided in a pack of 2 for multiple clamping points at one time. These clamps also boast a one-handed quick release function for easier removal.
Features and Benefits
• Sustained clamping force of 63kg/140lbs. allows for quick and even clamping on smaller lighter duty tasks
• One-handed quick release function for easier removal
Attribute | Value |
---|---|
Brand | Irwin |
Clamp Features | Quick-Release Trigger |
Clamping Force | 63kg |
ECLASS Code | 21020501 |
Handle Type | Pistol Grip |
MFR Part No. | T5462EL7 |
Opening Capacity | 150mm |
Throat Depth | 62mm |
Type | Quick Clamp Set |
UNSPSC Code | 27112100 |