noscriptStanley Lump Hammer, 3lb, Graphite Shaft with Polycarbonate Jacket, Overstrike Protection 1-56-001 | Cromwell Tools

Stanley

Lump Hammer, 3lb, Graphite Shaft with Polycarbonate Jacket, Overstrike Protection

SKU:

STN5251609N

MPN:

1-56-001

£27.49

Ex VAT

£32.99

Inc VAT

OUT OF STOCK

    Product Details

    With a one-piece forged construction, this lump club hammer emphasises strength and durability. Boasting STANLEY®'s patented Anti-Vibe™ technology, the product works by reducing vibrations transmitted to wrist and elbow. Complete with a wide face, perfect for working with chisels and punches.


    Features and Benefits
    • Anti-Vibe technology works to reduce vibrations from being transferred to the hand and wrist, thus reducing injuries
    • Wide face makes the hammer ideal for use in restricted spaces with little room for a full arc
    • Rubber grip handle improves user comfort and control
    • One-piece forged for ultimate strength and durability


    Typical Applications
    • Striking chisels and punches
    • Assembly
    • Construction
    • Manufacturing


    Product Specification
    Attribute
    Value

    Brand

    Stanley

    EAN

    3253561560019

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Material

    Steel

    Head Weight

    1360g

    MFR Part No.

    1-56-001

    Number of Pieces

    1

    Overall Length

    370mm

    Shaft Material

    Graphite with Polycarbonate Jacket

    Special Features

    Overstrike Protection

    Type

    Lump Hammer

    UNSPSC Code

    27111602