£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
Starrett®'s 9ME-300 Combination set is a complete substitute for a whole set of common solid try squares - 45° mitre, depth gauge, height gauge, marking or scribing gauge, level, plumb and by withdrawing the blade, it can also be used as a precision rule.
Features and Benefits
• Versatile substitute for a whole set of try squares
• Forged and hardened steel for durability
• Cast iron protractor head with smooth, black enamel finish for strength and corrosion-resistance
Contents
• 1x combination square
• 1x reversible lock bolt
• 1x scriber
• 1x spirit level in both square head and protractor head
Attribute | Value |
---|---|
Additional Features | Forged and Hardened Heads and Centre Heads, Cast Iron Protractor Head with Smooth With Reversible Lock Bolts, Scriber, Spirit Level in Both Square Head and Protractor Head |
Brand | Starrett |
EAN | 0049659500479 |
ECLASS Code | 21170390 |
Head Type | N/A |
Includes | 45 Degree Mitre Depth Gauge Height Gauge Level Marking or Scribing Gauge Plumb Try Squares |
MFR Part No. | BH052 |
Size | 300 |
Surface Finish | Black Enamel Finish |
System of Measurement | Imperial Metric |
Type | Combination Set |
UNSPSC Code | 41111600 |