£10.49
Ex VAT
£12.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Raaco® Assorter Boxes, crafted from durable polypropylene, ensure efficient small parts organization. Virtually unbreakable with semi-transparent lids, sliding catches, and customizable compartments, they offer versatile storage solutions, suitable for stacking or vertical storage with built-in feet.
Features and Benefits
• Manufactured from polypropylene for overall product longevity and durability
• Transparent lids allow for instant identification of your desired part and ease of taking inventory
• All models fitted with sliding locks to keep your parts secure whilst in transit
• Models available with varying inserts, some fixed, some removable and some completely without to suit your personal requirements
Typical applications
• Ideal for use as storage for your small components as well as tools depending on how you customise your space
Notes
• 136174 has 15 fixed compartments
• 136181 has 32 fixed compartments
• 136204 is without inserts, no fixed compartments
• 136211 has 15 removable inserts
• 136228 has 17 removable inserts
• No tools or small parts included with any models
Attribute | Value |
---|---|
Brand | Raaco |
EAN | 5733439136174 |
MFR Part No. | 136174 |
Number of Compartments | 15 |
Overall Height | 57mm |
Overall Length | 260mm |
Overall Width | 338mm |
Product Material | Polypropylene |
Type | Service Case |
UNSPSC Code | 24112401 |