£1.59
Ex VAT
£1.91
Inc VAT
5 Variations Available
Product Details
Product Specification
Available in several dimensions depending on your requirements.
Attribute | Value |
---|---|
Brand | Raaco |
EAN | 5733439119320 |
MFR Part No. | 119320 |
Number of Compartments | 1 |
Overall Height | 69mm |
Overall Length | 157mm |
Overall Width | 109mm |
Product Material | Polypropylene |
Type | Insert for Case |
UNSPSC Code | 24112401 |