Raaco

Insert for Case, Compartments 1, (L) 218mm x (W) 79mm x (H) 69mm

SKU:

RAC5935384P

MPN:

119313

£3.19

Ex VAT

£3.83

Inc VAT

IN STOCK (19)

    Product Details

    Available in several dimensions depending on your requirements.


    Product Specification
    Attribute
    Value

    Brand

    Raaco

    EAN

    5733439119313

    MFR Part No.

    119313

    Number of Compartments

    1

    Overall Height

    69mm

    Overall Length

    218mm

    Overall Width

    79mm

    Product Material

    Polypropylene

    Type

    Insert for Case

    UNSPSC Code

    24112401