SKU:
STN5939245A
MPN:
FMST81077-1
£48.99
Ex VAT
£58.79
Inc VAT
Product Details
Product Specification
The STANLEY® FatMax™ flip bin organiser is a robust, compact storage solution. It's 12 levered removable compartments are ideal for providing storage & quick access to components, small parts or accessories.
Features and Benefits
• 12 separate storage compartments for easy organisation
• Compact design for easy transportation
• High versatile use, perfect organisation for all essential small fixings & parts
• Strong levered storage for fast access
• Side latches to allow multiple organisers to be effortlessly attached together to expand tool variety
• Texture plastic handle for comfortable grip
• Transparent polypropylene lids for quick view & easy identification
Typical Applications
• Tradesperson
• Industrial
• Technicians
• On Site
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Stanley |
MFR Part No. | FMST81077-1 |
Number of Compartments | 12 |
Overall Height | 356mm |
Overall Length | 446mm |
Overall Width | 116mm |
Product Material | Plastic |
Type | Parts Organiser |
UNSPSC Code | 24112401 |