SKU:
STN5936049P
MPN:
1-92-749
£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
Product Documents
High quality organiser designed by professionals, for professionals. The organiser is manufactured from tough polypropylene with a clear polycarbonate lid and comfortable, moulded handle. The organiser comprises of removable compartment boxes and the shock resistant lid locks all compartments in place.
Features and Benefits
• Fully lockable and virtually unbreakable polycarbonate lid that prevents parts from moving around in transit
• Moulded grip handle for comfort and optimum grip when carrying
• Polypropylene honeycomb cover with a high resistance to shocks safeguards the internal compartments effectively
• Removable compartments allow you to customise your storage and aids in getting your needed parts quickly
• Eight deep storage compartments allow for ample storage space
Typical Applications
• Ideal for use when organising and storing your smaller parts and components
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561927492 |
MFR Part No. | 1-92-749 |
Number of Compartments | 8 |
Overall Height | 334mm |
Overall Length | 42.3mm |
Overall Width | 105mm |
Product Material | Polypropylene |
Type | Tool Tote/Organiser |
UNSPSC Code | 24112401 |