£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
56761
Designed for drawing electrical wiring through conduits. Manufactured from oil tempered wire with blackened finish. Housed in convenient rotating plastic storage case with handle. Brake trigger mechanism in handle. The hooked end avoids snagging once the wiring has been attached.
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559567614 |
ECLASS Code | 21040301 |
Individual or Set | Individual |
MFR Part No. | 56761 |
Number of Pieces | 1 |
Type | Electricians Draw Tape |
UNSPSC Code | 27111518 |