£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Product Documents
Featuring three interchangable crimping dies and consistent high performance across a wide variety of crimping tasks, this tool is a versatile, all-round crimping plier. The magazine containing three dies reduces the need for other pliers, meaning that this efficient tool is all you need to perform standard crimping work.
Features and Benefits
• Quick and easy to change crimping dies
• Suitable for most common crimping applications
• Powerful and comfortable pliers
• Consistently high performance
Typical Applications
• Ideal for standard crimping needs
Attribute | Value |
---|---|
Brand | Knipex |
Capacity | 0.25 - 6mm² |
Compatible Connector | Non-Insulated Open Plug |
EAN | 4003773066927 |
ECLASS Code | 21040301 |
For Use With | Crimping applications |
Handle Cover Material | Multi-Component |
Includes | Changer Magazine |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
MFR Part No. | 97 33 01 |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
To Suit | Non-insulated, open flat plug connector (plug width 4.8 + 6.3 mm) |
Tool Material | Steel |
Tool/Jaw Features | Changer Magazine |
Type | Crimping Pliers |
UNSPSC Code | 27111518 |
VDE | No |