£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Product Documents
Designed for multi-purpose use for crimping insulated cable lugs, plug connectors and butt connectors of between 0.5 and 6.0 mm², these PreciForce® crimping pliers are ideal for repetitive and accurate working. The product boasts optimum transmission of force, superb handling due to the lightweight, ergonomic design and has a robust construction from specially selected high quality chrome vanadium electric steel.
Features and Benefits
• Delivers consistently high quality crimping due to the precision dies and forced locking mechanism (unlockable)
• Tools have been set precisely (calibrated) in the factory to ensure accuracy even with repetitive use
• Designed for optimum transmission of force due to the toggle lever that aims to reduce fatigue when operating the tool
• Favourable handle position, low weight, compact design and ergonomically shaped handles bolster user comfort and control
• Manufactured from chrome vanadium electric steel that has been oil-hardened, making for a truly robust product
• Burnished finish protects the tool from corrosion as well as more general wear and tear
Typical Applications
• Electrical
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Knipex |
Capacity | 0.75 - 6mm |
Compatible Connector | Wire Ferrule |
EAN | 4003773051893 |
ECLASS Code | 21040301 |
For Use With | Butt Connectors Cable lugs Plug Connectors |
Handle Cover Material | Bi-Material |
Includes | 3 Crimping Dies |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Electric Steel |
MFR Part No. | 97 52 36 |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 220mm |
Tool Material | Chrome Vanadium Electric Steel |
Type | Crimping Pliers |
UNSPSC Code | 27111518 |
VDE | No |