SKU:
KPX5580322D
MPN:
97 53 04
£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Product Documents
High quality handheld crimping tool for bootlace ferrule. Made from chrome vanadium electric steel and designed to automatically adjust to the size of the bootlace ferrule to make sure accurate work is performed with each crimp. A well designed transmission ratio which is hand friendly providing a comfortable grip and allowing the user to crimp easily with the perfect end result.
Features and Benefits
• Square compression now for end sleeves (ferrules) up to 16 mm²
• Square compression for ideal contact surfaces in the clamp connection
• Suitable in particular for all twin end sleeves (ferrules) up to 2 x 6 mm² or 2 x AWG 8
• Repetitive, high crimping quality due to integral lock (self-releasing mechanism)
Typical Application
• Crimping
Notes
Tools have been precisely calibrated in the factory
Attribute | Value |
---|---|
Brand | Knipex |
Capacity | 0.08 - 10 + 16 mm² |
Compatible Connector | Wire Ferrule |
EAN | 4003773028017 |
ECLASS Code | 21040301 |
For Use With | All twin end sleeves (ferrules) up to 2 x 6 mm² or 2 x AWG 8 |
Handle Cover Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
MFR Part No. | 97 53 04 |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 180mm |
To Suit | Crimping end sleeves (ferrules) in accordance with DIN 46228 Parts 1 + 4 |
Tool Material | Steel |
Tool/Jaw Features | Self-Adjusting |
Type | Crimping Pliers |
UNSPSC Code | 27111518 |
VDE | No |