Kennedy

Ferrule Terminal, Replacement Jaws, 0.5mm² - 4mm²

SKU:

KEN5156200K

MPN:

5156200K

£19.79

Ex VAT

£23.75

Inc VAT

IN STOCK (28)

    Product Details

    To suit Kennedy ratcheting frame crimping tools.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Capacity

    0.5mm² - 4mm²

    Compatible Connector

    Ferrule Terminal

    EAN

    5036140110427

    ECLASS Code

    21040301

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    40mm

    To Suit

    Kennedy TCF004 Crimp Tool

    Tool Material

    Steel

    Tool/Jaw Features

    Interchangeable Jaws

    Type

    Replacement Jaws

    UNSPSC Code

    27111518

    VDE

    No

    Warranty

    No