£10.09
Ex VAT
£12.11
Inc VAT
3 Variations Available
Product Details
Product Specification
These traditional designed rolling head pry bars are ideal for use by tradesmen in any industrial environment. Suitable for use in confined spaces and manufactured from forged carbon heat-treated steel with ground points, the product is available in three varying sizes to suit any applications.
Features and Benefits
• Ground points hold a precise edge even with extended use
• Manufactured from carbon steel for durability
• Available in three varying sizes to suit your needs
• Slimline design allows the product to be used even in confined spaces
Typical Applications
• Opening crates
• Aligning holes
• Pulling seals
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110182 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 1 |
Overall Length | 150mm |
Overall Width | 10mm |
Type | Pry Bar |
UNSPSC Code | 27111901 |