£45.99
Ex VAT
£55.19
Inc VAT
Product Details
Product Specification
41378
Ideal for heavy duty building site work i.e. demolition, dismantling timber work etc. Forged carbon steel chemically blacked with chisel end and swan neck.
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559413782 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 3 |
Overall Length | 350 600 900mm |
Type | Crowbar |
UNSPSC Code | 27111901 |