noscriptDraper 44452 36" UTILITY BAR 44452 | Cromwell Tools

Draper

44452 36" UTILITY BAR

SKU:

DRA5054445D

MPN:

44452

£19.99

Ex VAT

£23.99

Inc VAT

IN STOCK (1)

    Product Details

    Ideal for heavy duty building site work i.e. demolition, dismantling timber work etc. Forged carbon steel chemically blacked with chisel end and swan neck.


    Product Specification
    Attribute
    Value

    Brand

    Draper

    EAN

    5010559444526

    ECLASS Code

    21040605

    Material

    Steel

    Number of Pieces

    1

    Overall Length

    915mm

    Type

    Crowbar

    UNSPSC Code

    27111901