£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Designed for prying, positioning, and aligning applications, this 18in. pry bar can be used across multiple industries. The product has a black oxide finish to bolster product longevity.
Features and Benefits
• Can be used for prying, positioning, and aligning applications.
• Black oxide finish prevents corrosion to prolong tool life
Typical Applications
• Warehousing
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | Proto |
EAN | 0662679010706 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 1 |
Overall Length | 455mm |
Overall Width | 19mm |
Type | Crowbar |
UNSPSC Code | 27111901 |