£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
Pointed End Crowbar
Head size: 30mm tapered to diamond point.
Shocksafe Poly-fibre Safety Products are manufactured in the UK by Richard Carter Ltd who have designed a range of top quality contractors tools for ground works construction in the power utilities industry. Exceptionally strong, hard wearing and safe in the most testing of situations. We have developed our standard range of fibre glass tools into a fully certified, double insulated range. Shocksafe products also feature newly developed poly-fibre handles in preference to part metal handles that are supplied with other brands of insulated tools. This ensures that the operator has the maximum possible protection against shock. A specially contoured collar prevents the users hand slipping onto the steel blades. All tools are individually flash tested to 10,000 volts and certified to 1,000V. Conforms to BS 8020 standards.
Attribute | Value |
---|---|
Brand | Carters |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 1 |
Overall Length | 1525mm |
Type | Crowbar |
UNSPSC Code | 27111901 |