£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
Spring steel for strength and durability.
Precision ground edge for better penetration.
Wider prying edge for better leverage.
Flat striking face for demolition work and impact with hammer.
Low weight for ease of use.
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561555039 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 1 |
Overall Length | 610mm |
Overall Width | 19mm |
Type | Wrecking Bar |
UNSPSC Code | 27111901 |