£42.79
Ex VAT
£51.35
Inc VAT
Product Details
Product Specification
88636
Expert quality, chemically blacked finish blades with striking caps and impact-resistant soft grip handles.
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559886364 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 3 |
Overall Length | 300 450 600mm |
Type | Crowbar |
UNSPSC Code | 27111901 |