£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
The heat treated Spring Steel Wrecking Bar is highly durable and excellent for heavy demolition jobs. It has a lightweight design for ease of use as well as precision-ground edge that is 25% wider than the traditional FatMax™ Wrecking bar. Possessing a flat striking face, lightweight construction and wider prying edge.
Features and Benefits
• Flat striking face for demolition work and impact with a hammer for versatility
• Lightweight design ensures ease of use
• Precision ground edge for better penetration and accurate use
• Spring Steel construction offers extreme strength and durability and well as slight flexibility for greater leverage
• Wider prying edge for better leverage even with stubborn objects
Typical Applications
• Automotive
• Construction
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561555046 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 1 |
Overall Length | 915mm |
Overall Width | 19mm |
Type | Wrecking Bar |
UNSPSC Code | 27111901 |