noscriptLaser Tools Engine Support Beam, 500kg 4842 | Cromwell Tools

Laser Tools

Engine Support Beam, 500kg

SKU:

LSR5034842B

MPN:

4842

£154.00

Ex VAT

£184.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This Engine Support Beam is engineered for heavy-duty tasks with a 500kg capacity. It features adjustable height and working range for enhanced versatility. Includes strong lifting chains and secure positioning for safety.


    Features and Benefits
    • 500kg load capacity for heavy-duty use
    • Adjustable working range: 460 - 1450mm
    • Height adjustable from 0 - 270mm
    • Includes two short, strong lifting chains


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341048426

    ECLASS Code

    21040605

    MFR Part No.

    4842

    UNSPSC Code

    27111901