£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Whether you have too much wire or need to get into a circuit, these side cutting pliers are the perfect tool for the job. Being made from steel, they have the perfect strength to cut through the wire sheathing and plenty of wire types with ease as well as having great durability.
Features and Benefits
• Side cutting pliers provide great accuracy and clean cuts so wires will be suitable for all applications
• Steel construction allows for strong cutting power and great durability
Typical Applications
• DIY
• Construction
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140467910 |
ECLASS Code | 21040301 |
Finish/Coating | Black-Oxide |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 10mm |
Jaw Material | High Carbon Steel |
Miniature | No |
Non Sparking | Yes |
Overall Length | 127mm |
Type | Side Cutters |
UNSPSC Code | 27112114 |
VDE | No |