£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from specially selected steels. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. Manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Especially suitable for production line environments where repetitive work is undertaken. Double polished head and joint. Induction hardened cutting edges.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140118539 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Polished |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Maximum Cutting Capacity | 3mm |
Miniature | No |
Non Sparking | No |
Overall Length | 140mm |
Type | Side Cutters |
UNSPSC Code | 27112114 |
VDE | No |