£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
0-84-009
Safe live line working to 1,000v. Individually tested to 10,000v. Compliant to EN60900, IEC/CEI900, VDE0689. Bi-material handle with secure grip grooving. Heat treated high chrome steel forging for long life and durability. Hand ground, induction hardened blade for long life and accuracy. Interlocking joint assembly for smooth cutting. DIN/ASO/ANSI compliant.
Length: 160mm(6").
Weight: 196g.
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560840099 |
ECLASS Code | 21040301 |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | Yes |
MFR Part No. | 0-84-009 |
Miniature | No |
Non Sparking | No |
Overall Length | 160mm |
Standards Met | ANSI ASO EN60900 IEC/CEI900 VDE0689 |
Type | Side Cutters |
UNSPSC Code | 27112114 |