£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
• NEW 33% slimmer than the previous model for greater accessibility in tight access areas
• Optimised cutting jaw geometry for improved cutting performance
• Induction hardened jaws for outstanding long term performance
• Special alloy steel, drop forged, hardened and temered for exceptional strength and durability
• Two component, ergonomic design, with anti-slip horns for increased comfort, control and safety
• VDE approved - individually tested to 10,000V for safe live working up to 1,000V
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5051074310231 |
ECLASS Code | 21040301 |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | Yes |
MFR Part No. | T37021 180 |
Overall Length | 180mm |
Standards Met | VDE Approved |
Type | Combination Pliers |
UNSPSC Code | 27112114 |