Bahco

2233D-240IP, Plier Nose, Wire Strippers

SKU:

BAH5584205M

MPN:

2233 D-240

£42.99

Ex VAT

£51.59

Inc VAT

IN STOCK (7)

    Product Details

    These heavy-duty cable cutters and strippers are designed for cutting copper and aluminium cables. Manufactured from drop-forged, carbon steel that has been, polished, hardened, and tempered. Finished with PVC dipped sleeves for a comfortable grip, the product is available in a range of sizes.


    Features and Benefits
    • PVC-coated handles improve user comfort and grip for easier handling
    • Peeling capacity of 0.5 mm to 5 mm for a wide scope of use
    • Manufactured from high-performance alloy steel for resilience
    • Phosphate finish provides protection against corrosion for bolstered product longevity
    • Available in three varying sizes to suit your needs


    Typical Applications
    • DIY
    • Construction
    • Electrical


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bahco

    EAN

    7314150114047

    ECLASS Code

    21040301

    ESD

    No

    Finish/Coating

    Black-Oxide

    Handle Material

    PVC

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    37mm

    Jaw Material

    Steel

    Maximum Cutting Capacity

    16mm

    MFR Part No.

    2233D-240IP

    Miniature

    No

    Non Sparking

    No

    Overall Length

    241.5mm

    Series

    Cable Cutters

    Standards Met

    ISO 5749

    Type

    Side Cutters

    UNSPSC Code

    27112114

    VDE

    No

    Warranty

    Lifetime

    Weight

    370g