£42.79
Ex VAT
£51.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Insulated Cable Cutter for Aluminium and Copper Cables.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269001309 |
ECLASS Code | 21040301 |
ESD | No |
Handle Material | Nylon |
Individual or Set | Individual |
Insulated | Yes |
Jaw Length | 60mm |
Jaw Material | Carbon Steel |
Maximum Circuit Protection | 1000V ac 1500V dc |
Maximum Cutting Capacity | 80mm |
MFR Part No. | 130 |
Miniature | No |
Non Sparking | No |
Overall Length | 250mm |
Series | 1 |
Standards Met | IEC 60900 |
Type | Cable Cutters |
UNSPSC Code | 27112114 |
VDE | Yes |
Warranty | Lifetime |
Weight | 684g |