£9.29
Ex VAT
£11.15
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559525904 |
ECLASS Code | 21040301 |
Jaw Material | Carbon Steel |
Maximum Cutting Capacity | 1.2mm |
MFR Part No. | 52590 |
Overall Length | 130mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |