£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
These cable cutters were designed for cutting copper and aluminium single conductors as well as multiple-stranded cables
(not suitable for steel wire and hard-drawn copper conductors)• Precision ground, hardened blades• Adjustable bolted joint, self-retaining screw
• High-grade special tool steel, forged, oil-hardened
Features and Benefits
• Clean and smooth cut without crushing and deformation
• Easy cutting with one-hand operation
• By dividing the cutting actions into an initial cut and final cut, cables up to Ø 20 mm can be cut in one-hand operation
• Less effort is required due to a favourable lever ratio and optimised cutting-edge geometry
• Guard prevents operators' fingers from being pinched
Notes
• IEC 60900, DIN EN 60900
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773039648 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Oil-Hardened |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Maximum Cutting Capacity | 20mm |
MFR Part No. | 95 16 165 |
Miniature | No |
Non Sparking | No |
Overall Length | 165mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |
VDE | Yes |