£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
• For cutting copper and aluminium cables (not suitable for steel wire and hard drawn copper conductors)
• Precision ground, hardened blades
• Clean and smooth cut without crushing and deformation
• By dividing the cutting actions into initial cut and final cut, cables up to Ø 20 mm can be cut in one-hand operation
• Less effort required due to favourable lever ratio and optimised cutting-edge geometry
• Guard prevents operators' fingers being pinched
• Adjustable bolted joint, self-retaining screw
• High-grade special tool steel, forged, oil-hardened
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773047834 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Oil-Hardened |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Maximum Cutting Capacity | 20mm |
MFR Part No. | 95 12 200 |
Miniature | No |
Non Sparking | No |
Overall Length | 200mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |
VDE | No |