noscriptKennedy Cable Cutters, 32mm, Ratchet Type, 335mm 5589500K | Cromwell Tools

Kennedy

Cable Cutters, 32mm, Ratchet Type, 335mm

SKU:

KEN5589500K

MPN:

5589500K

£129.00

Ex VAT

£154.80

Inc VAT

IN STOCK (6)

    Product Details

    These cable cutters have heat treated cutting edges and are designed to cut copper/aluminium cables with minimal distortion. The soft grip handles are designed for user comfort whilst exerting force.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140045637

    ECLASS Code

    21040301

    ESD

    No

    Handle Material

    Plastic

    Individual or Set

    Individual

    Insulated

    No

    Miniature

    No

    Non Sparking

    No

    Overall Length

    335mm

    Type

    Cable Cutters

    UNSPSC Code

    27112114

    VDE

    No