£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
Product Documents
These compact cable shears boast a unique step-cut design that makes the most of graduations cutting one after the other. The cable shears are manufactured from quality tool steel and burnished for longevity. Capable of cutting solid copper and aluminium cables as well as multi-stranded cables, the shears are finished with ergonomic plastic coated handles for easier, more comfortable cutting.
Features and Benefits
• Less effort is required on the part of the user due to the gradations that cut wires one after the other
• Ergonomic handle design ensures user comfort even when cutting larger cables
• Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²)
• Cuts solid copper and aluminium cables up to 5 x 4 mm²
• Cuts without crushing for a clean finish
• Bolted joint is precise, effortless and durable for product longevity
• Pinch guard fitted for safe work and user protection
• Not suitable for steel wire and hard drawn copper conductors
• Cutting edges are induction-hardened with a hardness of approximately 56 HRC for optimum durability
• Manufactured from high-grade special tool steel that is forged and oil-hardened
Typical Applications
• Automotive
• Electrical
• Construction
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773085904 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Burnished |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Maximum Cutting Capacity | 50mm |
MFR Part No. | 95 11 160 |
Miniature | No |
Non Sparking | No |
Overall Length | 160mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |
VDE | No |