£33.99
Ex VAT
£40.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Light but tough, these cable shears are comfortable to use and ensure precise cutting without crushing. With an ergonomic handle design, cable cutting is effortless and accurate, while the fitted pinch guard means you can always work safely.
Features and Benefits
• Chrome-plated shears cut without crushing
• Ergonomic handle design ensures comfortable use
Typical Applications
• Easily cuts copper and aluminium cables up to 5 x 4 mm²
• Not suitable for use on steel wire or hard-drawn copper conductors
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773085928 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Burnished |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Maximum Cutting Capacity | 5mm |
MFR Part No. | 95 12 160 |
Miniature | No |
Non Sparking | No |
Overall Length | 160mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |
VDE | No |
Weight | 225g |