£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
For use when cutting aluminum and copper cable, using a slicing action, this pair of cable cutters is the fast and effective way of fulfilling your cutting needs. Manufactured from forged steel with PVC dipped handles. Possessing a jaw capacity of 60mm2.
Features and Benefits
• PVC coated handles for bolstered grip and control
• Forged steel construction for durability
• Heavy-duty, hard wearing construction
Typical Applications
• DIY
• Automotive
• Construction
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140003293 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Polished |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 35mm |
Jaw Material | Steel |
Maximum Cutting Capacity | 9mm |
Miniature | Yes |
Non Sparking | No |
Overall Length | 235mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |
VDE | No |
Warranty | No |
Weight | 450g |