£14.99
Ex VAT
£17.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Available in two sizes, these insulated diagonal cutting nippers are especially suitable for production line environments where repetitive work is undertaken. With a double polished head and joint, induction hardened cutting edges and VDE insulated handles.
Features and Benefits
• Insulated VDE handles up to 1000V (DC) making them ideal for use by electricians
• Available to purchase in varying sizes to suit your requirements
• Black oxide finish provides additional protection against corrosion and wear and tear
• Induction hardened cutting edges bolster product longevity
Typical Applications
• Construction
• Electrical
• DIY
Standards
• DIN EN IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118218 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Black-Oxide |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Maximum Circuit Protection | 1000V dc |
Miniature | No |
Non Sparking | No |
Overall Length | 160mm |
Standards Met | DIN EN IEC 60900 |
Type | Cable Cutters |
UNSPSC Code | 27112114 |
VDE | Yes |