noscriptKennedy Cable Cutters, Steel, 205mm, VDE 5585120K | Cromwell Tools

Kennedy

Cable Cutters, Steel, 205mm, VDE

SKU:

KEN5585120K

MPN:

5585120K

£19.99

Ex VAT

£23.99

Inc VAT

IN STOCK (50+)

    Product Details

    Available in two sizes, these insulated diagonal cutting nippers are especially suitable for production line environments where repetitive work is undertaken. With a double polished head and joint, induction hardened cutting edges and VDE insulated handles.


    Features and Benefits
    • Insulated VDE handles up to 1000V (DC) making them ideal for use by electricians
    • Available to purchase in varying sizes to suit your requirements
    • Black oxide finish provides additional protection against corrosion and wear and tear
    • Induction hardened cutting edges bolster product longevity


    Typical Applications
    • Construction
    • Electrical
    • DIY


    Standards
    • DIN EN IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140118225

    ECLASS Code

    21040301

    ESD

    No

    Finish/Coating

    Black-Oxide

    Handle Material

    Bi-Material

    Individual or Set

    Individual

    Insulated

    Yes

    Jaw Material

    Steel

    Maximum Circuit Protection

    1000V dc

    Miniature

    No

    Non Sparking

    No

    Overall Length

    205mm

    Standards Met

    DIN EN IEC 60900

    Type

    Cable Cutters

    UNSPSC Code

    27112114

    VDE

    Yes