£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
PA1968/10
To be used on soft cables only. Cutting edges are designed not to fray ends of cables when they are cut. PVC dipped handles.
Attribute | Value |
---|---|
Brand | Eclipse Blue |
EAN | 5012095970750 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Polished |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
MFR Part No. | PA1968/10 |
Miniature | No |
Non Sparking | No |
Overall Length | 250mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |
VDE | No |