£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
The T3774 120mm mini bevel side cutter offers precision and durability for various tasks. Ideal for electricians, plumbers, and hobbyists, they ensure clean, smooth cuts through wires, cables, and small rods. Their compact size and ergonomic handles reduce hand fatigue during use. With enhanced cutting accuracy and versatility, these cutters are indispensable tools across industries, delivering professional results effortlessly.
Features and Benefits
• Precision tool for clean, smooth cuts
• Compact 4-3/4 inches (120mm) size
• Durable construction for long-lasting performance
• Versatile use across industries
• Comfortable ergonomic handles
• Ideal for electricians, plumbers, and hobbyists
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969500301 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Polished |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 13mm |
Jaw Material | Alloy Steel |
Maximum Cutting Capacity | 1.5mm |
MFR Part No. | T3774 |
Miniature | Yes |
Non Sparking | No |
Overall Length | 120mm |
Series | Classic |
Standards Met | None |
Type | Side Cutters |
UNSPSC Code | 27112114 |
VDE | No |
Warranty | 12 Month |
Weight | 52g |