£11.79
Ex VAT
£14.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Featuring an induction hardened cutting jaw that can cut up to 2.0mm/5.0mm cables with its maximum gripping strength and moulded ProTouch™ handles that provide added comfort with less hand fatigue.
Features and Benefits
• Induction hardened cutting face to stay sharper longer
• Chromium nickel steel for improved durability on the cutting face
• Moulded handles for comfortable and pull-resistant
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 5706915054958 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Polished |
Handle Material | Moulded ProTouch™ |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chromium Nickel Steel |
MFR Part No. | 10505495 |
Miniature | No |
Non Sparking | No |
Overall Length | 200mm |
Type | Diagonal Cutters |
UNSPSC Code | 27112114 |
VDE | No |
Weight | 177g |