Stanley

End Cutters, 3mm Cutting Capacity , Steel, 190mm

SKU:

STN5859073D

MPN:

FMHT0-71851

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (5)

    Product Details

    FMHT0-71851
    Increased jaw force for better cutting and gripping.
    Ergonomic bi material soft grip handles.
    Heat treated jaws With ground finish.
    Carbon steel forged construction.
    Meets ANSI specs.


    Product Specification
    Attribute
    Value

    Brand

    Stanley

    EAN

    3253560718510

    ECLASS Code

    21040301

    ESD

    No

    Finish/Coating

    Satin

    Handle Material

    Bi-Material

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Maximum Cutting Capacity

    3mm

    MFR Part No.

    FMHT0-71851

    Miniature

    No

    Non Sparking

    No

    Overall Length

    190mm

    Type

    End Cutters

    UNSPSC Code

    27112114

    VDE

    No