Eclipse Blue

End Cutters, 4mm Cutting Capacity , Steel, 165mm

SKU:

ELL5582323W

MPN:

PW9637/11

£24.49

Ex VAT

£29.39

Inc VAT

IN STOCK (4)

    Product Details

    For cutting hard wire. Designed for cutting wire flush to surface. Induction hardened cutting edges to cut hard wire. Special design for cutting wire not accessible from the side, and allows knuckle clearance.
    Length: 61/2"/165mm. Cable capacity max: 16mm2.
    Wire capacity (BS3087) Hard 1.6mm.


    Product Specification
    Attribute
    Value

    Brand

    Eclipse Blue

    EAN

    5012095014621

    ECLASS Code

    21040301

    ESD

    No

    Finish/Coating

    Chrome-Plated

    Handle Material

    Bi-Material

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Maximum Cutting Capacity

    4mm

    MFR Part No.

    PW9637/11

    Miniature

    No

    Non Sparking

    No

    Overall Length

    165mm

    Standards Met

    BSEN ISO 9001:2012

    Type

    End Cutters

    UNSPSC Code

    27112114

    VDE

    No