£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
Introducing the 69265 heavy duty end cutting pliers soft grip 200mm. Crafted from chrome vanadium steel, it offers durability with hardened cutting edges. Slip-guarded soft grip handles ensure comfort. Ideal for wires, cables, and nails in construction, electrical work, and household tasks.
Features & Benefits
• Chrome vanadium steel construction for durability
• Hardened cutting edges provide increased resilience
• Slip-guarded soft grip handles ensure comfortable usage
• Lacquered finish offers corrosion protection
• Ideal for cutting wires, cables, and nails
• Versatile tool suitable for construction, electrical work, and household tasks
• Enhanced cutting power for efficient performance
• Ergonomic design ensures comfort and control
• Suitable for both professionals and DIY enthusiasts
• Reliable solution for various applications
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559692651 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Lacquered |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
MFR Part No. | 69265 |
Miniature | No |
Non Sparking | No |
Overall Length | 200mm |
Standards Met | DIN |
Type | End Cutters |
UNSPSC Code | 27112114 |
VDE | No |
Weight | 340g |