Bahco

Ergo™, Side Cutters, 2.5mm Cutting Capacity , Steel, 160mm

SKU:

BAH5587224R

MPN:

21HDG-160

£35.99

Ex VAT

£43.19

Inc VAT

IN STOCK (3)

    Product Details

    These Ergo™ cutting pliers possess progressive edges that are designed to cut hard material such as piano wire close to the joint and to cut softer material as copper wire and plastic insulated wire at the tip. Manufactured from high performance alloy steel, each set of pliers also boasts an ERGO™ handle with 2-component combination. Finished with a black oxidised treatment to deliver anti-corrosion action. Available in a range of sizes.


    Features and Benefits
    • Two-component ERGO™ handles possess a thermoplastic surface on a tough polypropylene core provides superior grip and longevity
    • Heavy-duty side cutting pliers developed according to the scientific ERGO™ process for increased user comfort, safety and superior performance
    • Suitable for cutting Cu, Fe+ and piano wire for versatility of use
    • Distance from joint to centre of cutting edges is reduced for greater leverage and increased cutting capacity to make light work of cutting even tough wire
    • Equipped with a patented return spring featuring an on/off function for easier cutting and reduced user hand fatigue
    • Manufactured from high-performance alloy steel for maximum durability
    • Phosphated finish provides an anti-corrosion treatment for bolstered longevity
    • Available in a range of sizes to suit your exact needs


    Typical Applications
    • DIY
    • Engineering
    • Construction
    • Electrical


    Standards
    • ISO 5749
    • DIN: 5749


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bahco

    EAN

    7314150231355

    ECLASS Code

    21040301

    ESD

    No

    Finish/Coating

    Black-Oxide

    Handle Material

    Polypropylene

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    18mm

    Jaw Material

    Steel

    Maximum Cutting Capacity

    2.5mm

    MFR Part No.

    21HDG-160

    Miniature

    No

    Non Sparking

    No

    Overall Length

    160mm

    Series

    Ergo™

    Standards Met

    ISO/DIN 5749

    Type

    Side Cutters

    UNSPSC Code

    27112114

    VDE

    No

    Warranty

    Lifetime

    Weight

    160g