SKU:
BAH5587156E
MPN:
8140
£46.99
Ex VAT
£56.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Material: high performance alloyed steel
Black finish
Numerically controlled machine grinding guarantees edge angle accuracy and contact; increases the tools reliability and consistency
Precision induction hardened edges 63-65 HRC
Screw joint that minimizes friction and maximizes alignment of cutting edges
ESD save handles in synthetic material with return spring
Ideal for wire harness work and standard printed circuit board assembly
The cutting capacity that is given is for copper wire!
"J" edges for stripping and cutting insulated copper wire
"CO" standard handle shape in conductive material
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150050949 |
ECLASS Code | 21040301 |
ESD | Yes |
Finish/Coating | Black-Oxide |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | Yes |
Jaw Length | 10mm |
Jaw Material | Steel |
Maximum Cutting Capacity | 1.25mm |
MFR Part No. | 8140 |
Miniature | No |
Non Sparking | No |
Overall Length | 110mm |
Series | Lindstrom |
Standards Met | ISO 5749 |
Type | Side Cutters |
UNSPSC Code | 27112114 |
VDE | No |
Warranty | Lifetime |
Weight | 1840g |