£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
Diagonal side cutters offer the capacity of to cut copper wire.
Features and Benefits
• Made from alloyed steel for high performance
• Handle designed with return spring and ESD safety
• Screw joint design that maximises alignment of cutting edges and minimises friction
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150052479 |
ECLASS Code | 21040301 |
ESD | Yes |
Finish/Coating | Black-Oxide |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 8mm |
Jaw Material | Steel |
Maximum Cutting Capacity | 1mm |
MFR Part No. | 7190 |
Miniature | No |
Non Sparking | No |
Overall Length | 108mm |
Series | Lindstrom |
Standards Met | ISO 5749 |
Type | Side Cutters |
UNSPSC Code | 27112114 |
VDE | No |
Warranty | Lifetime |
Weight | 20g |