£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
The 52589 Flush Cut Nipper 130mm offers precision cutting for clean finishes in crafting, jewellery making, model-building, and electronics. Its ergonomic design ensures comfort during extended use, while the spring-loaded action provides smooth, consistent cuts. With flush-cutting capability, it delivers professional results every time. Compact, lightweight, and durable, it's versatile across industries, balancing maneuverability with cutting capacity. A must have tool for professionals and hobbyists seeking accuracy and efficiency.
Features and Benefits
• Precision cutting for clean finishes
• Ergonomic design for comfort
• Spring-loaded action for smooth cuts
• Flush cutting capability for professional results
• Compact, lightweight, and durable
• Versatile across industries
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559525898 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Chemically Blacked |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Carbon Steel |
MFR Part No. | 52589 |
Miniature | No |
Non Sparking | No |
Overall Length | 130mm |
Type | Nippers |
UNSPSC Code | 27112114 |
VDE | No |