£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
Product Documents
Lightweight and compact wire rope cutters for wire rope with Ø 4.00 / 1960 Nmm².
Features and benefits
• Double-mounted box joint design for high level of stability
• Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC
• Convenient work thanks to opening spring
• Secured by locking device during transport
• Ball bearing steel
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773082354 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Burnished |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Ball Bearing Steel |
MFR Part No. | 95 62 160 |
Miniature | No |
Non Sparking | No |
Overall Length | 160mm |
Type | Rope Cutters |
UNSPSC Code | 27112114 |
VDE | No |
Weight | 175g |